056T17G5321
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

056T17G5321

Marathon Electric Motors
In stock
Item Number
056T17G5321
MFG Item Number
G666
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
056T17G5321
1/2,1725,EPFC,56,3/60/575

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G666
Item Number 056T17G5321
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type Explosion Proof
Horsepower 1/2 hp
Kilowatts 0.37 kW
RPM 1,725 RPM
Phase 3
NEMA Frame 56
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Footed
Efficiency % 68 %
Full Load Current 0.95 A
Service Factor 1
Composition Rolled Steel
Net Weight 28 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved