056T17V5328
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

056T17V5328

Marathon Electric Motors
In stock
Item Number
056T17V5328
MFG Item Number
N642
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
056T17V5328
1/2,1725,TENV,56C,3/60/208-230/460

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N642
Item Number 056T17V5328
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type Washdown Duty
Horsepower 1/2 hp
Kilowatts 0.37 kW
RPM 1,725 RPM
Phase 3
NEMA Frame 56C
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type Round
Efficiency % 78.5 %
Full Load Current 0.9 A, 2-1.8 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 26 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved