The store will not work correctly when cookies are disabled.
056T34D15593
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/4,3450,DP,56,3/60/230/460
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
G080A |
Item Number |
056T34D15593 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
General Purpose |
Horsepower |
3/4 hp |
Kilowatts |
0.56 kW |
RPM |
3,450 RPM |
Phase |
3 |
NEMA Frame |
56 |
Voltage (AC) |
230 VAC, 460 VAC |
Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
Enclosure |
Open |
Mounting Type |
Footed |
Efficiency % |
76.8 % |
Full Load Current |
2.2 A |
Service Factor |
1.25 |
Composition |
Rolled Steel |
Net Weight |
19 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved