Obsolete
FLEX-IN-1 Series Information
| Manufacturer Part Number | 056T34D15644 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | FLEX-IN-1 |
| Family Series | Marathon Electric Motors, FLEX-IN-1 Series |
| Description | Motor 1/2,3450/2850,DP,56C,3/60/50/208-230/460 |
| Horsepower | 1/2 hp |
| Kilowatts | 0.37 kW |
| Speed | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 190 VAC, 208-230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face Footed |
| Current Rating | 2 A |
| Service Factor | 1.25 |
| Inverter Duty | Yes |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.63 " |
| Approvals | CE, CSA, UR |
| Net Weight | 20 lbs |
| Gross Weight | 20 lbs |