The store will not work correctly when cookies are disabled.
056T34F5353
Availability
Obsolete Item No Longer Available
Product Details
Overview
3,3450,TEFC,56Hc,3/60/575
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
K725 |
Item Number |
056T34F5353 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
General Purpose |
Horsepower |
3 hp |
Kilowatts |
2.2 kW |
RPM |
3,450 RPM |
Phase |
3 |
NEMA Frame |
56HC |
Voltage (AC) |
575 VAC |
Nominal Voltage |
575 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Bolt-on Base |
Efficiency % |
84 % |
Full Load Current |
3 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Net Weight |
40 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved