The store will not work correctly when cookies are disabled.
056T34V5303
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1 1/2,1725,TENV,56C,3/60/208-230/460
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
N648 |
Item Number |
056T34V5303 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
Washdown Duty |
Horsepower |
1-1/2 hp |
Kilowatts |
1.1 kW |
RPM |
3,450 RPM |
Phase |
3 |
NEMA Frame |
56C |
Voltage (AC) |
208 VAC, 230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Non-Ventilated |
Mounting Type |
Round |
Efficiency % |
84 % |
Full Load Current |
1.9 A, 4.2-3.8 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Net Weight |
42 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved