Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056T8O5304
1, 0850, Open, 56Y, 3/60/575
MFG Item Number
056T8O5304
This item cannot be canceled or returned
Description
1, 0850, Open, 56Y, 3/60/575
Specifications
Specifications
| Manufacturer Part Number |
056T8O5304 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1, 0850, Open, 56Y, 3/60/575 |
| Type |
HVAC |
| Horsepower |
1 hp |
| Kilowatts |
0.75 kW |
| Speed |
850 RPM |
| RPM |
850 RPM |
| Phase |
3 |
| NEMA Frame |
56Y |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Open |
| Mounting |
Round Belly Band |
| Current Rating |
2.1 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
45 lbs |
| Gross Weight |
45 lbs |
056T8O5304
Marathon Electric Motors