05P00620-0123

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

05P00620-0123

Yaskawa DC Link Chokes

05P00620-0123

Yaskawa DC Link Chokes
DC BUS REACTOR, 40A
MFG Item Number
05P00620-0123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, Series
Item #
05P00620-0123
DC BUS REACTOR, 40A

Series Information

Specifications

Specifications
Manufacturer Part Number 05P00620-0123
Manufacturer Yaskawa
Family Series Yaskawa DC Link Chokes
Description DC BUS REACTOR, 40A
Current Rating 40 A
Inductance 0.5 mH
Approvals cUL, UL
Net Weight 5.5 lbs
Gross Weight 5.5 lbs