06018ET3E364T-W22G
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

06018ET3E364T-W22G

WEG Electric Motors
In stock
Item Number
06018ET3E364T-W22G
MFG Item Number
06018ET3E364T-W22G
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
06018ET3E364T-W22G
60HP 1800 3 60 208-230/460V, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 06018ET3E364T-W22G
Item Number 06018ET3E364T-W22G
Manufacturer WEG Electric
Family Series WEG Electric Motors
Horsepower 60 hp
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 364/5T
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 95 %
Service Factor 1.25
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved