The store will not work correctly when cookies are disabled.
06018OT3H364JM
In stock
Item Number
06018OT3H364JM
MFG Item Number
06018OT3H364JM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
06018OT3H364JM |
Item Number |
06018OT3H364JM |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Horsepower |
60 hp |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
364/5JM |
Voltage (AC) |
575 VAC |
Nominal Voltage |
575 VAC, 600 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount |
Efficiency % |
95 % |
Full Load Current |
55.9 A |
Service Factor |
1.15 |
Composition |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved