The store will not work correctly when cookies are disabled.
06036ET3E364JP-W22
In stock
Item Number
06036ET3E364JP-W22
MFG Item Number
06036ET3E364JP-W22
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
06036ET3E364JP-W22
60HP 3600 3 60 230/460, J2
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
06036ET3E364JP-W22 |
Item Number |
06036ET3E364JP-W22 |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
General Purpose |
Horsepower |
60 hp |
RPM |
3,600 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
364/5JP |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
93.6 % |
Full Load Current |
67 A |
Service Factor |
1.25 |
Composition |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved