06036ET3H364JP-W22
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

06036ET3H364JP-W22

WEG Electric Motors
In stock
Item Number
06036ET3H364JP-W22
MFG Item Number
06036ET3H364JP-W22
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
06036ET3H364JP-W22
60HP 3600 3 60 575, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 06036ET3H364JP-W22
Item Number 06036ET3H364JP-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Horsepower 60 hp
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 364/5JP
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 93.6 %
Full Load Current 53.6 A
Service Factor 1.25
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved