Series Information
| Manufacturer Part Number | 071T17FH5408 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/2, 1800, TEFC, 71, 3/60/230/460 |
| Type | IEC Metric |
| Horsepower | 1/2 hp |
| Kilowatts | 0.37 kW |
| Speed | 1,695 RPM |
| RPM | 1,695 RPM |
| Phase | 3 |
| NEMA Frame | 71 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 1.8 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Net Weight | 16 lbs |
| Gross Weight | 16 lbs |