071T17FH5505
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

071T17FH5505

Marathon Electric Motors
In stock
Item Number
071T17FH5505
MFG Item Number
R384
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
071T17FH5505
1/3,1800,TEFC,71,3/60/230/460

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R384
Item Number 071T17FH5505
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type IEC Metric
Horsepower 1/3 hp
Kilowatts 0.25 kW
RPM 1,700 RPM
Phase 3
NEMA Frame 71
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Footed
Efficiency % 68 %
Full Load Current 1.4 A
Service Factor 1.15
Composition Aluminum
Net Weight 35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved