The store will not work correctly when cookies are disabled.
071T34FH5304
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
.75,3600,TEFC,71M,3/60/575
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
R409 |
Item Number |
071T34FH5304 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
IEC Metric |
Horsepower |
3/4 hp |
Kilowatts |
0.56 kW |
RPM |
3,400 RPM |
Phase |
3 |
NEMA Frame |
71 |
Voltage (AC) |
575 VAC |
Nominal Voltage |
575 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
74 % |
Full Load Current |
0.91 A |
Service Factor |
1.15 |
Composition |
Aluminum |
Net Weight |
17 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved