0746035-401
Veeder Root Counters, 7458/7461 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0746035-401

Veeder Root Counters, 7458/7461 Series

0746035-401

Veeder Root Counters, 7458/7461 Series
SQ. CASE, RAT. DR., PANEL CASE, 5
MFG Item Number
0746035-401
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 7458/7461 Series
Item #
0746035-401
SQ. CASE, RAT. DR., PANEL CASE, 5

7458/7461 Series Information

  • Direct, Revolution, Ratchet, or Rotary Ratchet Drive
  • High Contrast White‑on‑Black Figures
  • 5 Figure Display
  • Non‑Reset
  • Lubrication Never Required
  • Scratch Resistant Front Crystal
A very popular flange mount case, 5‑figure, non‑reset totalizer. The 7459 Series features a scratch resistant front crystal, smooth low torque operation, and dust resistant construction.

Videos

Specifications

Specifications
Manufacturer Part Number 0746035-401
Manufacturer Veeder Root
Product Series 7458/7461
Family Series Veeder Root Counters, 7458/7461 Series
Description SQ. CASE, RAT. DR., PANEL CASE, 5 FIGS., #3 ROT.
Color White Text on Black Background
Number of Digits 5
Gearing 1:01
Torque 6 oz-in
Drive Ratchet
Reset Non-Reset
Mounting Panel Mount
Digit Height (in) 0.17 "
Net Weight 0.0306 lbs
Gross Weight 0.0306 lbs