07515EP3OFP365TS-W22
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07515EP3OFP365TS-W22

WEG Electric Motors
In stock
Item Number
07515EP3OFP365TS-W22
MFG Item Number
07515EP3OFP365TS-W22
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
07515EP3OFP365TS-W22
75HP 1500 3 50 308-415, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 07515EP3OFP365TS-W22
Item Number 07515EP3OFP365TS-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 75 hp
RPM 1,500 RPM
Phase 3
Frequency 50 Hz
NEMA Frame 365TS
Voltage (AC) 380 VAC
Nominal Voltage 380 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 94 %
Full Load Current 94.4 A
Service Factor 1.15
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved