The store will not work correctly when cookies are disabled.
07518OP3E365JP
In stock
Item Number
07518OP3E365JP
MFG Item Number
07518OP3E365JP
Availability
Obsolete Item No Longer Available
Product Details
Overview
Close-Coupled Pump Motor 75HP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
07518OP3E365JP |
Item Number |
07518OP3E365JP |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
General Purpose |
Horsepower |
75 hp |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
364/5JP |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount |
Efficiency % |
94.1 % |
Full Load Current |
85.3 A |
Service Factor |
1.15 |
Composition |
Cast Iron |
Net Weight |
939 lbs |
Gross Weight |
935 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved