The store will not work correctly when cookies are disabled.
07536OP3E364JPV
In stock
Item Number
07536OP3E364JPV
MFG Item Number
07536OP3E364JPV
Availability
Obsolete Item No Longer Available
Product Details
Overview
75HP 3600 3 60 230/460V, J2
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
07536OP3E364JPV |
Item Number |
07536OP3E364JPV |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
General Purpose |
Horsepower |
75 hp |
RPM |
3,600 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
364/5JP |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Footless |
Efficiency % |
93 % |
Full Load Current |
84.3 A |
Service Factor |
1.15 |
Composition |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved