The store will not work correctly when cookies are disabled.
07536OP3H364JPV
In stock
Item Number
07536OP3H364JPV
MFG Item Number
07536OP3H364JPV
Availability
Obsolete Item No Longer Available
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
07536OP3H364JPV |
Item Number |
07536OP3H364JPV |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
General Purpose |
Horsepower |
75 hp |
RPM |
3,600 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
364/5JP |
Voltage (AC) |
575 VAC |
Nominal Voltage |
575 VAC, 600 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Footless |
Efficiency % |
93 % |
Full Load Current |
67.4 A |
Service Factor |
1.15 |
Composition |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved