07536OT3H364JM
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07536OT3H364JM

WEG Electric Motors
In stock
Item Number
07536OT3H364JM
MFG Item Number
07536OT3H364JM
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
07536OT3H364JM
75HP 3600 3 60 575, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 07536OT3H364JM
Item Number 07536OT3H364JM
Manufacturer WEG Electric
Family Series WEG Electric Motors
Horsepower 75 hp
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 364/5JM
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Drip Proof
Mounting Type Foot Mount
Efficiency % 94.1 %
Service Factor 1.15
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved