The store will not work correctly when cookies are disabled.
080T34FH5302
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1 1/2,3600,TEFC,80,3/60/230/460
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
R315 |
Item Number |
080T34FH5302 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
IEC Metric |
Horsepower |
1-1/2 hp |
Kilowatts |
1.1 kW |
RPM |
3,450 RPM |
Phase |
3 |
NEMA Frame |
D80D |
Voltage (AC) |
230 VAC, 460 VAC |
Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
84 % |
Full Load Current |
4 A |
Service Factor |
1.15 |
Composition |
Aluminum |
Net Weight |
30 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved