082035025050

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

082035025050

KTR Couplings, CLAMPEX Series

082035025050

KTR Couplings, CLAMPEX Series
CLAMPEX 203/25x50/20DS025
MFG Item Number
082035025050
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, CLAMPEX Series
Item #
082035025050
CLAMPEX 203/25x50/20DS025

CLAMPEX Series Information

  • Material Saving Using Smaller Shaft and Hub Dimensions
  • Suitable for Modern Drive Systems
  • Ideal for Drives with High Vibratory Loads, e.g. Acceleration and Braking
  • Produce Connections That Are Permanently Free from Destruction, i.e. No Shearing off of Keyways, Dowel Pins, Pins, etc.
  • Specifically Suitable for High‑Speed Drives
  • Machine Components by Slipping (Repeated Slipping Should Be Avoided)
Clampex are keyless clamping devices designed to transmit torque via friction on mating components. These designs produce high transmittable torque while providing uniform loading. They are available in a variety of designs and configurations to accommodate application requirements. Clampex are keyless clamping devices utilizing a dual taper design to frictionally connect a shaft and a hub. An even clamping force is obtained by tightening the locking bolts allowing Clampex to transmit high torques, axial loads and bending moments.

Specifications

Specifications
Manufacturer Part Number 082035025050
Manufacturer KTR
Product Series CLAMPEX
Family Series KTR Couplings, CLAMPEX Series
Description CLAMPEX 203/25x50/20DS025
Style Keyless Clamping Devices
Size 203
Keyway Size No Keyway
Material Steel
Hub Design Regular Hub
Bore/Major/Outside Diam 50
Net Weight 0.595 lbs
Gross Weight 0.605 lbs