Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, PNHT Series
09-2A925-185-SS
Meltric Plugs & Receptacles, PNHT Series
MFG Item Number
09-2A925-185-SS
This item cannot be canceled or returned
Description
Plugs & Receptacles, PNHT Series
- High Temperature Plug and Receptacle
- Female Receptacle or Male Inlet
- IP44 Environmental Rating
Specifications
Specifications
| Manufacturer Part Number |
09-2A925-185-SS |
| Manufacturer |
Meltric |
| Product Series |
PNHT |
| Family Series |
Meltric Plugs & Receptacles, PNHT Series |
| Description |
Receptacle Lid Ss |
| Connection Type |
Receptacle |
| Current Rating |
20 A |
| Material |
Metallic |
| Comments |
Lid, High Temp Product, Stainless Steel |
| Net Weight |
0.705 lbs |
| Gross Weight |
0.78 lbs |
09-2A925-185-SS
Meltric Plugs & Receptacles, PNHT Series