094470
Euchner Safety Switches, NM-VZA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

094470

Euchner Safety Switches, NM-VZA Series

094470

Euchner Safety Switches, NM-VZA Series
SAFETY SWITCH, NM02VZA-MC2069
Item Number
094470
MFG Item Number
94470
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Safety Switches, NM-VZA Series
Item #
094470
SAFETY SWITCH, NM02VZA-MC2069

NM-VZA Series Information

  • Non‑Locking Mechanical Safety Switch
  • Five Contact Configurations
  • Adjustable Actuator Head for Multiple Approach Directions
  • Three Connection Options Including M12 Four‑Pin Receptacles
  • Protection Rating IP67

The NM‑VZA Series of plastic‑encapsulated safety switches are used for monitoring the position of safety guards and moving machine components. The easy adjustability of the actuating head in four approach directions permits maximum flexibility. Two basic housings are available. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state. The compact design as well as the possibility of installation in any position mean that NM‑VZA Series switches can be integrated in all automation and assembly fields.

Specifications

Specifications
Manufacturer Part Number 94470
Manufacturer Euchner
Product Series NM-VZA
Family Series Euchner Safety Switches, NM-VZA Series
Description SAFETY SWITCH, NM02VZA-MC2069
Guard Locking Type None
Solenoid Contacts 2NC
Thermal Current Rating 4 A
Extraction Force 10 N
Auxiliary Release No
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP67
Approvals cUL, UL
Net Weight 0.13 lbs
Gross Weight 0.215 lbs