0952-01
Greenlee Hand Tools, 952 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0952-01

Greenlee Hand Tools, 952 Series

0952-01

Greenlee Hand Tools, 952 Series
Cutter,Cable Mc (0952-01) (Pop)
MFG Item Number
0952-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 952 Series
Item #
0952-01
Cutter,Cable Mc (0952-01) (Pop)

952 Series Information

  • Cuts in Seconds with A Few Quick Turns of the Crank and an Easy Twist of the Armor
  • Thumb Screw Allows for Easy Adjustment for Cable Sizes Up to 1 in
  • Convenient Under‑Handle Blade Storage Holds Spare Blades
  • Quick Load Clamp System Makes Repeat Cuts Fast and Easy
  • Use with AC and MC Cable Up to 1 in outside Diameter
  • Will Not Nick Inner Conductors


Specifications

Specifications
Manufacturer Part Number 0952-01
Manufacturer Greenlee
Product Series 952
Family Series Greenlee Hand Tools, 952 Series
Description Cutter,Cable Mc (0952-01) (Pop)
Type Cable Cutter, Conduit Cutter
Number of Pieces 1
Capacity 1 "
Application Cable
Insulated No
Net Weight 0.835 lbs
Gross Weight 0.854 lbs