Series Information
| Manufacturer Part Number | FLM009 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses. |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 9 A |
| AC Voltage | 250 VAC |
| Characteristic | Time Delay |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |