0NLS006.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0NLS006.T

Littelfuse Fuses, NLS Series

0NLS006.T

Littelfuse Fuses, NLS Series
FUS 600V O/T CLASS K5 6A
Item Number
0NLS006.T
MFG Item Number
NLS006
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NLS Series
Item #
0NLS006.T
FUS 600V O/T CLASS K5 6A

NLS Series Information

  • Voltage Rating of 600V AC
  • 50kA AC Interrupting Rating
  • Economical
  • UL Listed and CSA Certified
NLS series fuses provide low cost protection for general‑purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number NLS006
Manufacturer Littelfuse
Product Series NLS
Family Series Littelfuse Fuses, NLS Series
Description NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They
Fuse Type UL Class K5
Current Rating 6 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Class K5
Characteristic Fast Acting
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 5 "
Diameter 0.81 "
Approvals CSA, UL
Net Weight 0.1035 lbs
Gross Weight 0.1035 lbs