Series Information
| Manufacturer Part Number | TLS005L |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Littelfuse TLS series fuses are designed specifically for the protection of telecommunications equipment. TLS fuses have been engineered to operate up to 170 V dc to provide current-limiting short-circuit protection for cables and components found |
| Fuse Type | Telecommunications Type |
| Current Rating | 5 A |
| DC Voltage | 170 VDC |
| Characteristic | Current Limiting |
| Interrupt Rating | 100 kA @ 170 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Offset Blade |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0.35 lbs |