100010.00
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100010.00

Leeson Motors, General Purpose Series
In stock
Item Number
100010.00
MFG Item Number
100010.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, General Purpose Series
Item #
100010.00
Motor, 0.33HP, 115/208-230V,

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100010.00
Item Number 100010.00
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 1/3 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame S56
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Full Load Current 3.3 A
Service Factor 1.35
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection Automatic
Model Number A4C17DJ2
Overall Length 10.31 "
Approvals CSA, UL
Net Weight 15.8 lbs
Gross Weight 15.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved