The store will not work correctly when cookies are disabled.
10009XP3G445T
In stock
Item Number
10009XP3G445T
MFG Item Number
10009XP3G445T
Availability
Obsolete Item No Longer Available
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
10009XP3G445T |
Item Number |
10009XP3G445T |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
Explosion Proof |
Horsepower |
100 hp |
RPM |
900 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
444/5T |
Voltage (AC) |
460 VAC |
Nominal Voltage |
415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
123 A |
Service Factor |
1.15 |
Composition |
Steel |
Class/Group |
Class I and II |
Net Weight |
2534 lbs |
Gross Weight |
2028 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved