The store will not work correctly when cookies are disabled.
10036XT3H405TS
In stock
Item Number
10036XT3H405TS
MFG Item Number
10036XT3H405TS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
10036XT3H405TS |
Item Number |
10036XT3H405TS |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
Explosion Proof |
Horsepower |
100 hp |
RPM |
3,600 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
404/5TS |
Voltage (AC) |
575 VAC |
Nominal Voltage |
575 VAC, 600 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
95 % |
Full Load Current |
88.1 A |
Service Factor |
1.15 |
Composition |
Aluminum |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved