The store will not work correctly when cookies are disabled.
100704.00
MFG Item Number
100704.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 0.5HP, /115V, 1625/1350RPM
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
100704.00 |
Item Number |
100704.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Type |
General Purpose |
Horsepower |
1/2 hp |
RPM |
1,625 RPM |
Phase |
1 |
Frequency |
50 Hz |
NEMA Frame |
S56C |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Enclosure |
Drip Proof |
Mounting Type |
C-Face |
Efficiency % |
63.7 % |
Full Load Current |
5.1 A, 5.3 A |
Service Factor |
1 |
Composition |
Steel |
Net Weight |
16 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved