Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100704

Leeson Motors
In stock
Item Number
100704
MFG Item Number
100704
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
100704
Motor, 0.5HP, /115V, 1625/1350RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100704
Item Number 100704
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1/2 hp
RPM 1,625 RPM
Phase 1
Frequency 50 Hz
NEMA Frame S56C
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Enclosure Drip Proof
Mounting Type C-Face
Efficiency % 63.7 %
Full Load Current 5.1 A, 5.3 A
Service Factor 1
Composition Steel
Net Weight 16 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved