The store will not work correctly when cookies are disabled.
100825
Leeson Motors, HVAC Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motor, 0.33HP, 115/230V, 1075RPM
- Two‑winding ‑ variable torque
- PSC Type for shaft mounted fan applications
- Overload protected with a UL and CSA recognized automatic reset protector
- Listed speed or two speed operation using the proper auxiliary switch
- Variable speed by using a variable voltage control
- Overload protected with a UL and CSA recognized automatic reset protector
- Epoxy painted motors
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
100825 |
Item Number |
100825 |
Manufacturer |
Leeson |
Product Series |
HVAC |
Family Series |
Leeson Motors, HVAC Series |
Type |
Fan/Blower Service, General Purpose |
Horsepower |
1/3 hp |
RPM |
1,200 RPM |
Number of Poles |
6 |
Phase |
1 |
NEMA Frame |
48Z |
Voltage (AC) |
230 VAC |
Nominal Voltage |
240 VAC |
Enclosure |
Totally Enclosed Air Over |
Mounting Type |
Resilient Base |
Service Factor |
1 |
Composition |
Steel |
Model Number |
A4P11NR3 |
Overall Length |
11.16 " |
Approvals |
CSA, UL |
Net Weight |
25 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved