The store will not work correctly when cookies are disabled.
10089EP3PCT444VF1-W2
In stock
Item Number
10089EP3PCT444VF1-W2
MFG Item Number
10089EP3PCT444VF1-W2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
10089EP3PCT444VF1-W2
100/25HP 1800/900 3 60 200V, J2
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
10089EP3PCT444VF1-W2 |
Item Number |
10089EP3PCT444VF1-W2 |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
General Purpose |
Horsepower |
100 hp |
RPM |
900 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
444/5T |
Voltage (AC) |
200 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
94.1 % |
Full Load Current |
274 A |
Service Factor |
1.15 |
Composition |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved