100T-PBLT1G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100T-PBLT1G

Joslyn Clark Switches

100T-PBLT1G

Joslyn Clark Switches
PUSHBUTTON, TRANSFORMER, 120V
MFG Item Number
100T-PBLT1G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
100T-PBLT1G
PUSHBUTTON, TRANSFORMER, 120V

Series Information

Specifications

Specifications
Manufacturer Part Number 100T-PBLT1G
Manufacturer Joslyn Clark
Family Series Joslyn Clark Switches
Description PUSHBUTTON, TRANSFORMER, 120V ILLUMINATED, NO CAP
Type Pushbutton Operator
For Use With 100T Series
Shape Round
Color Green
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs