Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101-008-01

Altech Enclosures

101-008-01

Altech Enclosures
TGABS2012-8-to, 202x122x75mm
MFG Item Number
101-008-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
101-008-01
TGABS2012-8-to, 202x122x75mm

Series Information

Specifications

Specifications
Manufacturer Part Number 101-008-01
Manufacturer Altech
Family Series Altech Enclosures
Description TGABS2012-8-to, 202x122x75mm
Material ABS
Composition Non-Metallic
Window/Clear Cover Yes
Latching Mechanism Screws
NEMA Rating NEMA 4X
Nominal Height 4 "
Nominal Width 7 "
Nominal Depth 2 "
Approvals CE, UL
Net Weight 0.85 lbs
Gross Weight 0.85 lbs