101045LCOMBO

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101045LCOMBO

Eaton's B-Line series Wireway

101045LCOMBO

Eaton's B-Line series Wireway
45 Degree Elbow, 10in.x10in., Steel,
Item Number
101045LCOMBO
MFG Item Number
78205122450
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
101045LCOMBO
45 Degree Elbow, 10in.x10in., Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205122450
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 45 Degree Elbow, 10in.x10in., Steel, Painted, Inside, Outside and Top Covers are Removable
Composition Metallic
Style 45 Elbow
Nominal Height 10 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
L101045
L101045
Wiegmann Wireway