101045LSIDE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101045LSIDE

Eaton's B-Line series Wireway

101045LSIDE

Eaton's B-Line series Wireway
45 Degree Elbow, 10in.x10in., Steel,
Item Number
101045LSIDE
MFG Item Number
78205122452
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
101045LSIDE
45 Degree Elbow, 10in.x10in., Steel,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205122452
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 45 Degree Elbow, 10in.x10in., Steel, Painted, Top Cover is Removable
Composition Metallic
Style 45 Elbow
Nominal Height 10 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
L101045
L101045
Wiegmann Wireway
101045LCOMBO
101045LCOMBO
Eaton's B-Line series Wireway