Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Wireway
101060GRTGVNK
Eaton's B-Line series Wireway
Item Number
101060GRTGVNK
MFG Item Number
78205100986
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205100986 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
101060 GRTGV NK |
| Cover Design |
Screw Cover |
| Composition |
Metallic |
| Style |
Straight Section |
| Nominal Length |
60 " |
| Nominal Height |
10 " |
| Nominal Width |
10 " |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
101060GRTGVNK
Eaton's B-Line series Wireway