Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101349

Brady Tape

101349

Brady Tape
B912 3X1000' BLK/RED DANGER KEEP OUT
MFG Item Number
101349
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
101349
B912 3X1000' BLK/RED DANGER KEEP OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 101349
Manufacturer Brady
Family Series Brady Tape
Description Barricade Tape, Roll of 1000', 3 W, Black on Red
Type Barricade Tape
Color Black, Red
Width 3 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.3016 lbs