The store will not work correctly when cookies are disabled.
101637
Leeson Motors, Pump Duty Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motor, 0.75HP, 208-230/460V,
Pump Duty Series Information
- Jet pump, JM & JP pump, carbonator pump and fire pump motors
- Washdown duty pump motors available
- Explosion proof jet pump motors available
- Three phase and single phase models
- 1.15 service factor or better
- Jet pump motors have quick connect terminal boards
- Drip‑proof and totally enclosed designs
- Drip‑cover kits available on drip‑proof designs
- Steel frame and cast iron frame designs
- Threaded jet pump motors have stainless steel shafts
- Jet pump single phase motors have automatic overload protection
- UL recognized and CSA certified
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
101637 |
Item Number |
101637 |
Manufacturer |
Leeson |
Product Series |
Pump Duty |
Family Series |
Leeson Motors, Pump Duty Series |
Type |
Pump |
Horsepower |
3/4 hp |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
3 |
NEMA Frame |
S56J |
Voltage (AC) |
208-230 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosure |
Drip Proof |
Mounting Type |
C-Face Less Base |
Service Factor |
1.15 |
Composition |
Steel |
Model Number |
C4T34DC20 |
Overall Length |
10.44 " |
Approvals |
CSA, UL |
Net Weight |
18 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved