Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102011

Brady Labels

102011

Brady Labels
Self Lam Tags 5in H x 3.25in W Red
MFG Item Number
102011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
102011
Self Lam Tags 5in H x 3.25in W Red

Series Information

Specifications

Specifications
Manufacturer Part Number 102011
Manufacturer Brady
Family Series Brady Labels
Description Self-Laminating Blank Tags Polyester 5 in H x 3.25 in W Red 25/PK
Material Type Polyester
Background Color Red
Label Height 5 "
Label Width 3.25 "
Net Weight 0 lbs
Gross Weight 0.0238 lbs