Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102092

Brady Labels

102092

Brady Labels
Blank WO Tags 4.75 H x 2.375 W Lft BLU
MFG Item Number
102092
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
102092
Blank WO Tags 4.75 H x 2.375 W Lft BLU

Series Information

Specifications

Specifications
Manufacturer Part Number 102092
Manufacturer Brady
Family Series Brady Labels
Description Blank Write-On Tags, 4.75 H x 2.375 W, Cardstock, Light Blue 1000/PK
Material Type Cardstock
Background Color Light Blue
Label Height 4.75 "
Label Width 2.38 "
Net Weight 0 lbs
Gross Weight 0.5523 lbs