Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102150

Brady Labels

102150

Brady Labels
Blank WO Tag 5.75 H x 2.875 W Dark GN
MFG Item Number
102150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
102150
Blank WO Tag 5.75 H x 2.875 W Dark GN

Series Information

Specifications

Specifications
Manufacturer Part Number 102150
Manufacturer Brady
Family Series Brady Labels
Description Blank Write-On Tags, 5.75 H x 2.875 W, Cardstock, Dark Green 1000/PK
Material Type Cardstock
Background Color Dark Green
Label Height 5.75 "
Label Width 2.88 "
Net Weight 0 lbs
Gross Weight 0.3606 lbs