Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gemco Switches, 1025 Series
1025-B-2SP-S-X
Gemco Switches, 1025 Series
Foot Switch, 4-P 2NO/2NC, NEMA 4,
Item Number
1025-B-2SP-S-X
MFG Item Number
1025B2SPSX
This item cannot be canceled or returned
Description
Foot Switch, 4-P 2NO/2NC, NEMA 4,
Specifications
Specifications
| Manufacturer Part Number |
1025B2SPSX |
| Manufacturer |
Gemco |
| Product Series |
1025 |
| Family Series |
Gemco Switches, 1025 Series |
| Description |
Foot Switch, 4-P 2NO/2NC, NEMA 4, Heavy Duty, w/Top & Side Protection of Treadle, 3/4in.NPT Entry |
| Number of Pedals |
1 |
| Contacts |
DPDT, 2-SPDT, 2NO/2NC |
| Function |
Momentary |
| Material |
Aluminum |
| Terminal Type |
Screw Type |
| Conduit Fitting |
3/4 in |
| Approvals |
UL |
| Comments |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1025-B-2SP-S-X
Gemco Switches, 1025 Series