102661.00
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102661.00

Leeson Motors, General Purpose Series
In stock
Item Number
102661.00
MFG Item Number
102661.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, General Purpose Series
Item #
102661.00
Motor, 0.167HP, 115/208-230V,

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102661.00
Item Number 102661.00
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 1/6 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 48CZ
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Less Base
Full Load Current 2 A
Service Factor 1.15
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection None
Model Number C4C17FC25
Overall Length 9.19 "
Approvals CSA, UL
Net Weight 14 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved