Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102837

Brady Tape

102837

Brady Tape
B726 AISLE MARKING TAPE 4 WHITE
MFG Item Number
102837
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
102837
B726 AISLE MARKING TAPE 4 WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number 102837
Manufacturer Brady
Family Series Brady Tape
Description Marking Tape Roll - Abrasion Resistant Vinyl, Solid Color, White, 4
Type Floor Tape
Color White
Number of Rolls 1
Width 4 "
Operating Temperature 176 °F 
Net Weight 0 lbs
Gross Weight 0.1053 lbs