102873
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102873

Leeson Motors, General Purpose Series
In stock
Item Number
102873
MFG Item Number
102873
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, General Purpose Series
Item #
102873
Motor, 0.33HP, 115/208-230V,

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102873
Item Number 102873
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 1/3 hp
RPM 3,600 RPM
Number of Poles 2
Phase 1
NEMA Frame S56C
Voltage (AC) 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Less Base
Full Load Current 1.9 A
Service Factor 1
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection None
Model Number C4C34NC15
Overall Length 9.3 "
Approvals CSA, UL
Net Weight 24 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved